Motion
801619
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, FMCB
Mi Item #02506845
MFR #801619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, FMCB
Mi Item #02506845
MFR #801619

Mfr description
801619 FMCB-8-42 42 MM
  • Open, Air Engaged, Clutch Brakes With Optional Input Shaft And Feet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clutch Peak Thermal Input Rate
    20.90 kW
  • Drive Inertia
    61.60 kg·cm²
  • Frame Size
    160M
  • Input Shaft Diameter
    42 mm
  • Output Shaft Diameter
    42 mm
  • Port Size
    1/8 BSPT
  • Weight
    150.00 lbs

Details

  • Actuation
    Air/Air
  • Approximate Brake Facing Life
    457.1 kWhr
  • Approximate Clutch Facing Life
    457 kWhr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    149.900 cm³
  • Brake Air Chamber Volume When New
    11.460 cm³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    20.90 kW
  • Clutch Air Chamber Vol When Worn Out
    96.250 cm³
  • Clutch Air Chamber Volume When New
    62.400 cm³
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Type
    High Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.85 kW hp
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284183611
  • Max Pressure
    6.0 bar
  • Max Rpm
    1500 rpm
  • Max Static Brake Torque
    240 N-m
  • Max Static Clutch Torque
    220 N-m
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, And RoHS
  • Series
    FMCB
  • Shaft Inertia
    70.00 kg/cm²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284183611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)