Motion
801672
Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #02506848
MFR #801672
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #02506848
MFR #801672

Mfr description
801672 FMCBE-8-38 38 MM
  • Enclosed, Air Engaged, Clutch Brake With Optional Input Shaft And Feet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Clutch Peak Thermal Input Rate
    20.90 kW
  • Drive Inertia
    180.27 kg·cm²
  • Frame Size
    132M
  • Input Shaft Diameter
    38 mm
  • Output Shaft Diameter
    38 mm
  • Port Size
    1/8 BSPT
  • Weight
    141.00 lbs

Details

  • Actuation
    Air/Air
  • Approximate Brake Facing Life
    913.5 kWhr
  • Approximate Clutch Facing Life
    914 kWhr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    149.900 cm³
  • Brake Air Chamber Volume When New
    11.460 cm³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    20.90 kW
  • Clutch Air Chamber Vol When Worn Out
    69.920 cm³
  • Clutch Air Chamber Volume When New
    62.400 cm³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.33 kW hp
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284192750
  • Max Pressure
    6.0 bar
  • Max Rpm
    1500 rpm
  • Max Static Brake Torque
    164 N-m
  • Max Static Clutch Torque
    147 N-m
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    130 kg
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    FMCBE
  • Shaft Inertia
    204.85 kg/cm²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284192750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)