Motion
S-800 21MM BLANK SEMI-ASSY

NEXEN GROUP
S-800 21MM BLANK SEMI-ASSY

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #02506860
MFR #S-800 21MM BLANK SEMI-ASSY
List Price$2,140.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-800 21MM BLANK SEMI-ASSY

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Standard Coefficient Facing
MI ITEM #02506860
MFR #S-800 21MM BLANK SEMI-ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,140.19/each for your price

Overview

Mfr description
828012 S-800 21 MM
  • Minimum bore brakes come unassembled for machining

Specifications

  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Unfinished Pilot Bore
  • Bore Size Range
    21 mm to 50 mm
  • Port Size
    1/4 BSPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Brake Facing Type
    Standard Coefficient
  • Max Static Brake Torque
    197 N-m
  • Function
    Stopping & Holding
  • Approximate Engagement Response Time
    70 ms
  • Shaft Inertia
    335.00 kg/cm²
  • Backlash
    0.39°
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Red
  • Overall Length
    3.63 in
  • Overall Diameter
    9.00 in
  • Approximate Brake Facing Life
    914 kW/hr
  • Brake Facing Effective Area
    198 cm²
  • Max Brake Continuous Thermal Diss
    1.60 kW
  • Brake Heat Sink Capacity
    170000 Joule
  • Brake Peak Thermal Input Rate
    20.90 kW
  • Brake Response Factor
    0.199
  • Max Pressure
    6.0 bar
  • Brake Air Chamber Volume When New
    28.251 cm³
  • Brake Air Chamber Vol When Worn Out
    85.098 cm³
  • Ratings
    CE and RoHS
  • Other Accessories
    823400 (Torque Pin Bracket)
  • Recommended Control Kits
    940011,940012,940017,940021
  • Guards
    826300
  • Additional Details
    To prevent housing rotation use torque pin bracket from the accessory section.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284159173
  • Model
    S-800
  • Weight
    29.00 lbs
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought