Motion
5H70P-1 1.969/50 MM PILOT SPCL

NEXEN GROUP
5H70P-1 1.969/50 MM PILOT SPCL

Tooth Clutch - 50 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02506875
MFR #5H70P-1 1.969/50 MM PILOT SPCL
Price$4,805.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H70P-1 1.969/50 MM PILOT SPCL

Tooth Clutch - 50 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02506875
MFR #5H70P-1 1.969/50 MM PILOT SPCL

Mfr description
910506 5H70P-1 1.969/50 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,805.58/each

Specifications

Dimensions

  • Backlash
    0.22°
  • Bore Diameter
    1.9688 in
  • Drive Inertia
    186.03 lb-in²
  • Minimum Sprocket Size
    60/38T, 80/29T, 100/24T, 120/21T, 140/19T
  • Pilot Diameter
    5.7500 in
  • Port Size
    1/4 NPT
  • Weight
    45.00 lbs

Details

  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Tooth Clutch. Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    1.731 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.237
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    2000 rpm
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    4360 in
  • Model
    5H70P
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    214
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.500-13 Holes @ 90° on a 7.000 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 70P
  • Shaft Inertia
    52.85 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284225977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)