Motion
H-1000 40MM PILOT MT NSB

NEXEN GROUP
H-1000 40MM PILOT MT NSB

Friction Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02506889
MFR #H-1000 40MM PILOT MT NSB
List Price$4,098.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
H-1000 40MM PILOT MT NSB

Friction Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02506889
MFR #H-1000 40MM PILOT MT NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,098.20/each for your price

Overview

Mfr description
950355 H-1000 40 MM,PILOT

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    215.9 mm
  • Overall Diameter
    255.5 mm
  • Bore Diameter
    40 mm
  • Minimum Sprocket Size
    80/35T, 100/27T
  • Drive Inertia
    1254.15 kg-cm²
  • Shaft Inertia
    527.79 kg/cm²
  • Pilot Diameter
    120 mm
  • Pilot Or Drive Flg Bolt Circle Data
    4, M10 Bolts @ 90° on a 144 mm Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    2287 kWhr
  • Clutch Facing Effective Area
    324.30 cm²
  • Maximum Continuous Thermal Dissipation
    1.68 kW
  • Clutch Heat Sink Capacity
    312000 J
  • Clutch Peak Thermal Input Rate
    33.70 kW
  • Clutch Response Factor
    0.230
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    0.3 bar
  • Clutch Air Chamber Volume When New
    33.462 cm³
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Ratings
    CE and RoHS
  • Model
    H-1000
  • Weight
    62.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Pilot mount clutches accept customer supplied pulleys or sprockets. Static torque up to 455 Nm, maximum speed 1800 rpm, transmitted power up to 18.6 kW, continuous thermal dissipation up to 1.68 kW, bores up to 50 mm. Features sealed ball bearings, and splined hub. Available in pilot mount models only.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284230636
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought