Motion
EMB-1125 MOTOR BRAKE 182/184

NEXEN GROUP
EMB-1125 MOTOR BRAKE 182/184

EMB-1125 Flange Mounted Brake - Spring/Air, 1.125 in Bore Size, 5000 rpm Max, 1/8 NPT Port Size, Black Acrylic Paint Finish
Mi Item #02506911
MFR #EMB-1125 MOTOR BRAKE 182/184
Price$3,961.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
EMB-1125 MOTOR BRAKE 182/184

EMB-1125 Flange Mounted Brake - Spring/Air, 1.125 in Bore Size, 5000 rpm Max, 1/8 NPT Port Size, Black Acrylic Paint Finish
Mi Item #02506911
MFR #EMB-1125 MOTOR BRAKE 182/184

Mfr description
965300 EMB-1125 MOTOR
  • The Nexen flange mounted EMB spring-set motor brake is designed for 1/2—20 hp NEMA C-faced motors
  • This power-off brake is ideal for use in cycling, emergency stopping and holding applications
  • Low wear rate on the friction material combined with high thermal capabilities make this Motor Brake ideal for dynamic stopping applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,961.50/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Frame Size
    182TC, 184TC
  • Input Shaft Diameter
    1.1250 in, 28.57 mm
  • Output Shaft Diameter
    1.1250 in, 28.57 mm
  • Output Shaft Length
    2.8900 in, 73.41 mm
  • Overall Diameter
    9.0000 in, 228.60 mm
  • Overall Length
    6.9200 in, 175.77 mm
  • Pilot Diameter
    8.5010 in, 215.93 mm
  • Port Size
    1/8 NPT
  • Weight
    34.00 lbs
  • Width
    9.0000 in, 228.60 mm

Details

  • 2D Drawing
  • Additional Details
    Not recommended for cyclic dynamic braking. Recommended for holding and estop applications.
  • Air Chamber Volume
    0.634 in3, 10.389 cm3
  • Approximate Brake Facing Life
    55 hp/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    0.037 in³
  • Brake Air Chamber Volume When New
    0.634 in³
  • Brake Facing Effective Area
    11.2 in²
  • Brake Heat Sink Capacity
    69630 ft-lbs
  • Brake Peak Thermal Input Rate
    10.00 hp
  • Brake Series
    EMB Series
  • Clutch Category
    Brake
  • Clutch Type
    Spring-Set Air-Release
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Black Acrylic Paint
  • Frame Type
    NEMA
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.30 hp
  • Max Pressure
    100 psi
  • Max Rpm
    5000 rpm
  • Min Static Brake Torque
    660 in
  • Minimum Release Pressure
    48 psi
  • Model
    EMB 1125
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    7.2500 in
  • Product Type
    Pneumatic Flange Mounted Brakes
  • Ratings
    CE, and RoHS
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Restrictions
    RoHS Compliant
  • Series
    EMB 1125
  • Shaft Inertia
    13.33 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)