Motion
HW 1.688 PILOT MOUNT

NEXEN GROUP
HW 1.688 PILOT MOUNT

Friction Clutch - 1.6875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02506917
MFR #HW 1.688 PILOT MOUNT
Your Price$3,144.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
HW 1.688 PILOT MOUNT

Friction Clutch - 1.6875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02506917
MFR #HW 1.688 PILOT MOUNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,144.36/each(List $3,773.24)

Overview

Mfr description
809111 HW 1.688,PILOT MOUNT

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    8.50 in
  • Overall Diameter
    10.06 in
  • Bore Diameter
    1.6875 in
  • Minimum Sprocket Size
    40/45T, 50/37T, 60/31T, 80/24T, 100/20T
  • Drive Inertia
    428.77 lb-in²
  • Backlash
    0.21°
  • Shaft Inertia
    180.44 lb/in²
  • Pilot Diameter
    4.8750 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 3/8–16 Bolts @ 90° on a 5.625 inch Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    3066 hphr
  • Clutch Facing Effective Area
    50.27 in²
  • Maximum Continuous Thermal Dissipation
    1.25 hp
  • Clutch Heat Sink Capacity
    230000 ft-lbs
  • Clutch Peak Thermal Input Rate
    45.20 hp
  • Clutch Response Factor
    0.230
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Clutch Air Chamber Volume When New
    1.246 in³
  • Clutch Air Chamber Vol When Worn Out
    5.248 in³
  • Coupling Type
    Taper Lock Poly Disc
  • Coupling Size
    8.000 in
  • Ratings
    CE and RoHS
  • Model
    HW
  • Weight
    52.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Can be configured as a driving shaft mounted clutch / brake with disc and caliper listed under accessories.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284156899
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought