Motion
828950
Clutch-Brake - Open, Shaft Mounted Clutch-Brake, LCB
Mi Item #02506919
MFR #828950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch-Brake - Open, Shaft Mounted Clutch-Brake, LCB
Mi Item #02506919
MFR #828950

Mfr description
828950 LCB-600 1.000,PILOT MOUNT
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Coupling Size
    4.000 in
  • Drive Inertia
    16.20 lbin²
  • Length
    5.52 in
  • Minimum Sprocket Size
    35/40T, 40/30T, 50/25T, 60/21T
  • Outer Diameter
    6.50 in
  • Pilot Size
    2.500 in
  • Port Size
    1/8 NPT
  • Weight
    19.00 lbs

Details

  • Actuation
    Air/Air
  • Approximate Brake Facing Life
    572 hphr
  • Approximate Clutch Facing Life
    572 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    2.796 in³
  • Brake Air Chamber Volume When New
    1.874 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Clutch Air Chamber Vol When Worn Out
    2.796 in³
  • Clutch Air Chamber Volume When New
    1.874 in³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Combination Type
    Shaft Mounted Clutch-Brake
  • Coupling Type
    Dodge Taper Lock Poly Disc
  • Drive Arrangement
    Pilot Mount
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284250368
  • Max Brake Continuous Thermal Diss
    0.31 hp
  • Max Clutch Continuous Thermal Diss
    0.31 hp
  • Max Pressure
    80 psi
  • Max Rpm
    2000 rpm
  • Max Static Brake Torque
    450 in
  • Max Static Clutch Torque
    450 in-lb
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 @ 90° On A 3.500 in Circle
  • Ratings
    CE, And RoHS
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Series
    LCB
  • Shaft Inertia
    10.70 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284250368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)