Motion
MCB-800 1.500 PILOT MOUNT

NEXEN GROUP
MCB-800 1.500 PILOT MOUNT

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, MCB
MI ITEM #02506920
MFR #MCB-800 1.500 PILOT MOUNT
List Price$3,094.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MCB-800 1.500 PILOT MOUNT

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, MCB
MI ITEM #02506920
MFR #MCB-800 1.500 PILOT MOUNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,094.87/each for your price

Overview

Mfr description
830850 MCB-800 1.500,PILOT MOUNT
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes

Specifications

  • Combination Type
    Shaft Mounted Clutch-Brake
  • Series
    MCB
  • Open Or Enclosed Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Bore Type
    Straight
  • Max Rpm
    1800 rpm
  • Length
    6.72 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° On A 3.500 in Circle
  • Pilot Size
    4.000 in
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Max Static Clutch Torque
    1100 in-lb
  • Max Static Brake Torque
    1100 in
  • Max Clutch Continuous Thermal Diss
    0.60 hp
  • Bore Diameter
    1.500 in
  • Max Brake Continuous Thermal Diss
    0.60 hp
  • Drive Inertia
    56.40 lbin²
  • Actuation
    Air/Air
  • Port Size
    1/8 NPT
  • Max Pressure
    80 psi
  • Temperature Range
    32-150 °F
  • Approximate Clutch Facing Life
    1225 hphr
  • Approximate Brake Facing Life
    1225 hphr
  • Clutch Air Chamber Volume When New
    3.654 in³
  • Clutch Air Chamber Vol When Worn Out
    5.786 in³
  • Brake Air Chamber Volume When New
    3.654 in³
  • Brake Air Chamber Vol When Worn Out
    5.786 in³
  • Ratings
    CE, And RoHS
  • Finish
    Black Oxide
  • Outer Diameter
    8.12 in
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Minimum Sprocket Size
    40/38T, 50/31T,
  • Coupling Size
    7.000 in
  • Coupling Type
    Dodge Taper Lock Poly Disc
  • Manufacturer Upc Number
    662284252683
  • UPC_NO
    662284252683
  • Manufacturer Product Page
  • Weight
    39.00 lbs
  • Product Type
    Pneumatic Brake & Clutch Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought