Motion
F-450 .875 PILOT MOUNT HCO

NEXEN GROUP
F-450 .875 PILOT MOUNT HCO

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02506927
MFR #F-450 .875 PILOT MOUNT HCO
Your Price$808.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
F-450 .875 PILOT MOUNT HCO

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02506927
MFR #F-450 .875 PILOT MOUNT HCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$808.32/each(List $969.98)

Overview

Mfr description
802852 F-450 0.875,PILOT MOUNT,HCO

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    3600 rpm
  • Finish
    Black Oxide
  • Maximum Dynamic Torque Capacity
    167 in
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    4.75 in
  • Overall Diameter
    4.56 in
  • Bore Diameter
    0.8750 in
  • Minimum Sprocket Size
    25/48T, 35/32T, 40/25T, 50/21T
  • Drive Inertia
    4.79 lb-in²
  • Shaft Inertia
    4.79 lb/in²
  • Pilot Diameter
    2.5000 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 3.000 inch Circle
  • Clutch Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Approximate Clutch Facing Life
    138 hphr
  • Clutch Facing Effective Area
    11.93 in²
  • Maximum Continuous Thermal Dissipation
    0.30 hp
  • Clutch Heat Sink Capacity
    30000 ft-lbs
  • Clutch Peak Thermal Input Rate
    10.70 hp
  • Clutch Response Factor
    0.049
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Clutch Air Chamber Volume When New
    0.266 in³
  • Clutch Air Chamber Vol When Worn Out
    0.695 in³
  • Coupling Type
    Taper Lock Poly Disc
  • Coupling Size
    2.625 in
  • Ratings
    CE and RoHS
  • Model
    F-450
  • Weight
    9.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Air engaged straight bore shaft mounted clutch with sealed bearings. Static torque up to 196 in-lbs at 80 psi, maximum speed 3600 rpm, transmitted power up to 5 hp, continuous thermal dissipation up to 0.3 hp, bores up to 0.875". Features sealed ball bearings and splined hub. Available in pilot mount, integral sheave, and coupling models. Optional disc and caliper brake turns some models into clutch-brakes. This clutch's bore can be reduced with bushings found in accessories. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Can be configured as a driving shaft mounted Clutch-Brake, with disc and caliper listed in accessories.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284155533
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought