Motion
XHW 2.625 PILOT MOUNT LCO SPCL

NEXEN GROUP
XHW 2.625 PILOT MOUNT LCO SPCL

Friction Clutch - 2.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02506948
MFR #XHW 2.625 PILOT MOUNT LCO SPCL
Price$6,525.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XHW 2.625 PILOT MOUNT LCO SPCL

Friction Clutch - 2.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02506948
MFR #XHW 2.625 PILOT MOUNT LCO SPCL

Mfr description
811104 XHW 2.625,PILOT MOUNT,LCO,SPCL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,525.61/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Clutch Peak Thermal Input Rate
    60.10 hp
  • Drive Inertia
    1263.04 lb-in²
  • Height
    11.0600 in, 280.92 mm
  • Input Shaft Diameter
    2.6250 in, 66.67 mm
  • Maximum Continuous Thermal Dissipation
    2.25 hp
  • Minimum Sprocket Size
    80/35T, 100/27T
  • Overall Diameter
    11.06 in
  • Overall Length
    10.25 in
  • Pilot Diameter
    7.000 in
  • Port Size
    1/8 NPT
  • Weight
    95.00 lbs
  • Width
    11.0600 in, 280.92 mm

Details

  • Additional Details
    Light duty air cooled clutches for narrow range tension control applications. No return spring for engagement at lower air pressure.
  • Air Chamber Volume
    2.152 in3, 35.265 cm3
  • Approximate Clutch Facing Life
    6810 hphr
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    9.856 in³
  • Clutch Air Chamber Volume When New
    2.152 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    66.76 in²
  • Clutch Facing Type
    Low Coefficient
  • Clutch Heat Sink Capacity
    200000 ft-lbs
  • Clutch Response Factor
    0.397
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    2.25 hp, 1.678 kW
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    1200 rpm
  • Maximum Dynamic Torque Capacity
    2550 in
  • Min Engagement Pressure
    1 psi, 0.069 bar
  • Model
    XHW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, 5/8–11 Bolts @ 90° on a 8.500 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    XHW
  • Shaft Inertia
    272.98 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284233903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)