Motion
XHW 2.500 PILOT MOUNT NSB

NEXEN GROUP
XHW 2.500 PILOT MOUNT NSB

Friction Clutch - 2.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02506968
MFR #XHW 2.500 PILOT MOUNT NSB
List Price$6,525.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XHW 2.500 PILOT MOUNT NSB

Friction Clutch - 2.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #02506968
MFR #XHW 2.500 PILOT MOUNT NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,525.61/each for your price

Overview

Mfr description
811103 XHW 2.500,PILOT MOUNT,NSB

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    1200 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    10.25 in
  • Overall Diameter
    11.06 in
  • Bore Diameter
    2.5000 in
  • Minimum Sprocket Size
    80/35T, 100/27T
  • Drive Inertia
    1263.04 lb-in²
  • Shaft Inertia
    272.98 lb/in²
  • Pilot Diameter
    7.000 in
  • Pilot Or Drive Flg Bolt Circle Data
    6, 5/8–11 Bolts @ 90° on a 8.500 inch Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    4540 hphr
  • Clutch Facing Effective Area
    66.76 in²
  • Maximum Continuous Thermal Dissipation
    2.25 hp
  • Clutch Heat Sink Capacity
    200000 ft-lbs
  • Clutch Peak Thermal Input Rate
    60.10 hp
  • Clutch Response Factor
    0.397
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    8 psi
  • Clutch Air Chamber Volume When New
    2.152 in³
  • Clutch Air Chamber Vol When Worn Out
    9.856 in³
  • Coupling Type
    Taper Lock Poly Disc
  • Coupling Size
    10.000 in
  • Ratings
    CE and RoHS
  • Model
    XHW
  • Weight
    95.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Torque up to 5000 in-lbs. at 80 psi. maximum speed 1200 rpm, transmitted power up to 50 hp, continuous thermal dissipation up to 2.25 hp. Features sealed ball bearings and splined hub. Available in pilot mount, integral sheave, and coupling models. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284231961
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought