Motion
XHW 2.438 PILOT MOUNT NSB

NEXEN GROUP
XHW 2.438 PILOT MOUNT NSB

Friction Clutch - 2.4375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02506969
MFR #XHW 2.438 PILOT MOUNT NSB
Price$6,525.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XHW 2.438 PILOT MOUNT NSB

Friction Clutch - 2.4375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
Mi Item #02506969
MFR #XHW 2.438 PILOT MOUNT NSB

Mfr description
811105 XHW 2.438,PILOT MOUNT,NSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,525.61/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Clutch Peak Thermal Input Rate
    60.10 hp
  • Coupling Size
    10.000 in
  • Drive Inertia
    1263.04 lb-in²
  • Maximum Continuous Thermal Dissipation
    2.25 hp
  • Minimum Sprocket Size
    80/35T, 100/27T
  • Overall Diameter
    11.06 in
  • Overall Length
    10.25 in
  • Pilot Diameter
    7.000 in
  • Port Size
    1/8 NPT
  • Weight
    95.00 lbs

Details

  • Additional Details
    Torque up to 5000 in-lbs. at 80 psi. maximum speed 1200 rpm, transmitted power up to 50 hp, continuous thermal dissipation up to 2.25 hp. Features sealed ball bearings and splined hub. Available in pilot mount, integral sheave, and coupling models. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings.
  • Air Chamber Volume
    2.152 in3, 35.265 cm3
  • Approximate Clutch Facing Life
    4540 hphr
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    9.856 in³
  • Clutch Air Chamber Volume When New
    2.152 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    66.76 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    200000 ft-lbs
  • Clutch Response Factor
    0.397
  • Clutch Type
    Friction Clutch
  • Combination Type
    Pilot Mount Clutch
  • Coupling Type
    Taper Lock Poly Disc
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    2.25 hp, 1.678 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm
  • Min Engagement Pressure
    8 psi
  • Model
    XHW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, 5/8–11 Bolts @ 90° on a 8.500 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    XHW
  • Shaft Inertia
    272.98 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284234559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)