Motion
F-450 .875 PILOT MOUNT TEF

NEXEN GROUP
F-450 .875 PILOT MOUNT TEF

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02506984
MFR #F-450 .875 PILOT MOUNT TEF
Price$1,414.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
F-450 .875 PILOT MOUNT TEF

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02506984
MFR #F-450 .875 PILOT MOUNT TEF

Mfr description
802853 F-450 0.875,PILOT MOUNT,TEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,414.76/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Clutch Peak Thermal Input Rate
    5.00 hp
  • Drive Inertia
    4.79 lb-in²
  • Maximum Continuous Thermal Dissipation
    0.15 hp
  • Minimum Sprocket Size
    25/48T, 35/32T, 40/25T, 50/21T
  • Overall Diameter
    4.56 in
  • Overall Length
    4.75 in
  • Pilot Diameter
    2.5000 in
  • Port Size
    1/8 NPT
  • Weight
    9.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Light duty air cooled clutch for narrow range tension control applications. Special teflon facing for reduced torque output, smoother operation at low differential RPM's, and very long life. Can be configured as a Clutch-Brake with disc and caliper listed in accessories.
  • Approximate Clutch Facing Life
    700 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.695 in³
  • Clutch Air Chamber Volume When New
    0.266 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Blue
  • Clutch Facing Effective Area
    11.93 in²
  • Clutch Facing Type
    Teflon (Very Low) Coefficient
  • Clutch Heat Sink Capacity
    30000 ft-lbs
  • Clutch Response Factor
    0.049
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    3600 rpm
  • Max Static Clutch Torque
    48.0000 in-lbs, 5.423 N-m
  • Maximum Dynamic Torque Capacity
    48 in
  • Min Engagement Pressure
    3 psi, 0.207 bar
  • Model
    F-450
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 3.000 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Series
    F 450
  • Shaft Inertia
    4.79 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284198028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)