Motion
H-1000 50MM PILOT MT

NEXEN GROUP
H-1000 50MM PILOT MT

Friction Clutch - 50 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02506989
MFR #H-1000 50MM PILOT MT
Price$3,899.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
H-1000 50MM PILOT MT

Friction Clutch - 50 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02506989
MFR #H-1000 50MM PILOT MT

Mfr description
950350 H-1000 50MM,PILOT MT,METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,899.61/each

Specifications

Dimensions

  • Bore Diameter
    1.9688 in
  • Clutch Peak Thermal Input Rate
    33.70 kW
  • Drive Inertia
    1254.15 kg-cm²
  • Height
    10.0590 in, 255.50 mm
  • Input Shaft Diameter
    50 mm, 1.9690 in
  • Maximum Continuous Thermal Dissipation
    1.68 kW
  • Minimum Sprocket Size
    80/35T, 100/27T
  • Overall Diameter
    255.5 mm
  • Overall Length
    215.9 mm
  • Pilot Diameter
    120 mm
  • Port Size
    1/4 BSPT
  • Weight
    61.00 lbs
  • Width
    10.0590 in, 255.50 mm

Details

  • 2D Drawing
  • Additional Details
    Pilot mount clutches accept customer supplied pulleys or sprockets. Static torque up to 455 Nm, maximum speed 1800 rpm, transmitted power up to 18.6 kW, continuous thermal dissipation up to 1.68 kW, bores up to 50 mm. Features sealed ball bearings, and splined hub. Available in pilot mount models only.
  • Air Chamber Volume
    33.462 cm3, 2.042 in3
  • Approximate Clutch Facing Life
    2287 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Clutch Air Chamber Volume When New
    33.462 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    324.30 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    312000 J
  • Clutch Response Factor
    0.230
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    1.68 kW, 2.253 hp
  • Max Pressure
    6.0 bar
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    0.3 bar
  • Model
    H-1000
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M10 Bolts @ 90° on a 144 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    H 1000
  • Shaft Inertia
    527.79 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284174602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)