Motion
F-450 .875 1-3V 04.50 OD HCO

NEXEN GROUP
F-450 .875 1-3V 04.50 OD HCO

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 1/3V4.50
Mi Item #02507026
MFR #F-450 .875 1-3V 04.50 OD HCO
Price$1,024.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
F-450 .875 1-3V 04.50 OD HCO

Friction Clutch - 0.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 1/3V4.50
Mi Item #02507026
MFR #F-450 .875 1-3V 04.50 OD HCO

Mfr description
802822 F-450 0.875,1-3V,04.50 OD,HCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.14/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Clutch Peak Thermal Input Rate
    10.70 hp
  • Drive Inertia
    4.79 lb-in²
  • Input Shaft Diameter
    0.8750 in, 22.23 mm
  • Maximum Continuous Thermal Dissipation
    0.30 hp
  • Overall Diameter
    4.56 in
  • Overall Length
    4.75 in
  • Port Size
    1/8 NPT
  • Weight
    10.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Static torque up to 196 in-lbs at 80 psi, maximum speed 3600 rpm, transmitted power up to 5 hp, continuous thermal dissipation up to 0.3 hp, bores up to 0.875". Features sealed ball bearings and splined hub. Available in pilot mount, integral sheave, and coupling models. Optional disc and caliper brake turns some models into clutch-brakes. This clutch's bore can be reduced with bushings found in accessories.
  • Air Chamber Volume
    0.266 in3, 4.359 cm3
  • Approximate Clutch Facing Life
    138 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.695 in³
  • Clutch Air Chamber Volume When New
    0.266 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    11.93 in²
  • Clutch Facing Type
    High Coefficient
  • Clutch Heat Sink Capacity
    30000 ft-lbs
  • Clutch Response Factor
    0.049
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Sheave 1/3V4.50
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3600 rpm
  • Max Static Clutch Torque
    196.0000 in-lbs, 22.145 N-m
  • Maximum Dynamic Torque Capacity
    167 in
  • Min Engagement Pressure
    5 psi
  • Model
    F-450
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    F 450
  • Shaft Inertia
    4.79 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284155441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)