Motion
L-600 1.125 2-3V 06.00 OD HCO

NEXEN GROUP
L-600 1.125 2-3V 06.00 OD HCO

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 2/3V6.00
Mi Item #02507029
MFR #L-600 1.125 2-3V 06.00 OD HCO
Price$1,375.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
L-600 1.125 2-3V 06.00 OD HCO

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 2/3V6.00
Mi Item #02507029
MFR #L-600 1.125 2-3V 06.00 OD HCO

Mfr description
805232 L-600 1.125,2-3V,06.00 OD,HCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,375.37/each

Specifications

Dimensions

  • Backlash
    0.44°
  • Bore Diameter
    1.1250 in
  • Clutch Peak Thermal Input Rate
    16.80 hp
  • Input Shaft Diameter
    1.1250 in, 28.57 mm
  • Maximum Continuous Thermal Dissipation
    0.75 hp
  • Overall Diameter
    6.06 in
  • Overall Length
    5.56 in
  • Port Size
    1/8 NPT
  • Weight
    20.50 lbs

Details

  • Additional Details
    Static torque up to: 518 in-lbs at 80 psi, maximum speed 3600 rpm, transmitted power up to 10 hp, continuous thermal dissipation up to 0.75 hp, bores up to 1.188". Features sealed ball bearings and splined hub. Available in pilot mount, integral sheave, and coupling models. Optional disc and caliper brake turns some models into clutch-brakes. This clutch's bore can be reduced with bushings found in accessories.
  • Air Chamber Volume
    0.327 in3, 5.359 cm3
  • Approximate Clutch Facing Life
    343 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.855 in³
  • Clutch Air Chamber Volume When New
    0.327 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    18.62 in²
  • Clutch Facing Type
    High Coefficient
  • Clutch Heat Sink Capacity
    60000 ft-lbs
  • Clutch Response Factor
    0.060
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Sheave 2/3V6.00
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3600 rpm
  • Max Static Clutch Torque
    518.0000 in-lbs, 58.526 N-m
  • Min Engagement Pressure
    5 psi
  • Model
    L-600
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    L 600
  • Shaft Inertia
    16.13 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284155984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)