Motion
L-600 1.125 2-3V 05.30 OD LCO

NEXEN GROUP
L-600 1.125 2-3V 05.30 OD LCO

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 2/3V5.30
MI ITEM #02507038
MFR #L-600 1.125 2-3V 05.30 OD LCO
List Price$1,375.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
L-600 1.125 2-3V 05.30 OD LCO

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 2/3V5.30
MI ITEM #02507038
MFR #L-600 1.125 2-3V 05.30 OD LCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,375.37/each for your price

Overview

Mfr description
805221 L-600 1.125,2-3V,05.30 OD,LCO

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Sheave 2/3V5.30
  • Port Size
    1/8 NPT
  • Max Rpm
    3600 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    5.56 in
  • Overall Diameter
    6.06 in
  • Bore Diameter
    1.1250 in
  • Drive Inertia
    36.74 lb-in²
  • Backlash
    0.44°
  • Shaft Inertia
    16.13 lb/in²
  • Clutch Facing Type
    Low Coefficient
  • Clutch Facing Edge Color Code
    Green
  • Approximate Clutch Facing Life
    954 hphr
  • Clutch Facing Effective Area
    18.62 in²
  • Maximum Continuous Thermal Dissipation
    0.75 hp
  • Clutch Heat Sink Capacity
    60000 ft-lbs
  • Clutch Peak Thermal Input Rate
    16.80 hp
  • Clutch Response Factor
    0.060
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Clutch Air Chamber Volume When New
    0.327 in³
  • Clutch Air Chamber Vol When Worn Out
    0.855 in³
  • Ratings
    CE and RoHS
  • Model
    L-600
  • Weight
    19.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Air engaged straight bore shaft mounted clutch with sealed bearings. This clutch's bore can be reduced with the bushings found in accessories.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284155946
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought