Motion
H-1000 1.875 3-5V 08.00 OD LCO

NEXEN GROUP
H-1000 1.875 3-5V 08.00 OD LCO

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 3/5V8.00
Mi Item #02507044
MFR #H-1000 1.875 3-5V 08.00 OD LCO
Price$3,238.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
H-1000 1.875 3-5V 08.00 OD LCO

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 3/5V8.00
Mi Item #02507044
MFR #H-1000 1.875 3-5V 08.00 OD LCO

Mfr description
810021 H-1000 1.875,3-5V,08.00 OD,LCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,238.19/each

Specifications

Dimensions

  • Backlash
    0.21°
  • Bore Diameter
    1.8750 in
  • Clutch Peak Thermal Input Rate
    45.20 hp
  • Height
    10.0600 in, 255.52 mm
  • Input Shaft Diameter
    1.8750 in, 47.62 mm
  • Maximum Continuous Thermal Dissipation
    2.25 hp
  • Overall Diameter
    10.06 in
  • Overall Length
    8.50 in
  • Port Size
    1/8 NPT
  • Weight
    74.00 lbs
  • Width
    10.0600 in, 255.52 mm

Details

  • 2D Drawing
  • Additional Details
    Air engaged straight bore shaft mounted clutch with sealed bearings. This clutch's bore can be reduced with the bushings found in accessories.
  • Air Chamber Volume
    1.246 in3, 20.418 cm3
  • Approximate Clutch Facing Life
    4600 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    5.248 in³
  • Clutch Air Chamber Volume When New
    1.246 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    50.27 in²
  • Clutch Facing Type
    Low Coefficient
  • Clutch Heat Sink Capacity
    230000 ft-lbs
  • Clutch Response Factor
    0.230
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Sheave 3/5V8.00
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    2.25 hp, 1.678 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    5 psi
  • Model
    H-1000
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    H 1000
  • Shaft Inertia
    180.44 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284157032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)