Motion
934220
Brake Discs - For Use With BD Series Brake, No Hub, 1.500 - 3.875 in Bore, 14.0000 in Disc Diameter, 0.5000 in Disc Thickness, 3200 rpm, Shaft Inertia 505.44 lb-in², Bare Steel and Iron Finish
Mi Item #02507054
MFR #934220
Price$994.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With BD Series Brake, No Hub, 1.500 - 3.875 in Bore, 14.0000 in Disc Diameter, 0.5000 in Disc Thickness, 3200 rpm, Shaft Inertia 505.44 lb-in², Bare Steel and Iron Finish
Mi Item #02507054
MFR #934220

Mfr description
934220 DISC,14.00 OD,PLAIN
  • .500 inch non-ventilated disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.33/each

Specifications

Dimensions

  • Bore Diameter
    1.500 - 3.875 in
  • Bore Size
    1.500 - 3.875 in
  • Disc Diameter
    14.0000 in
  • Disc Thickness
    0.5000 in
  • Weight
    20.00 lbs

Details

  • Bore Style
    No Hub
  • Brake Heat Sink Capacity
    320800 ft-lbs
  • Disc Working Radius In.
    BD=5.562, SPC=5.375 in.
  • Finish
    Bare Steel and Iron
  • For Use With Series
    BD Series Brake
  • Function
    Non-Ventilated Disc without hub
  • Manufacturer Product Page
  • Max Rpm
    3200 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Pilot Or Drive Flg Bolt Circle Data
    6, 0.56 in. bolt holes @ 60° on a 6.875 in. bolt circle
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    505.44 lb/in²
  • UPC_NO
    662284237925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)