Motion
934223
Brake Discs - For Use With BD Series Brake, No Hub, 1.500 - 3.875 in Bore, 20.0000 in Disc Diameter, 0.5000 in Disc Thickness, 2200 rpm, Shaft Inertia 2149.92 lb-in², Bare Steel and Iron Finish
MI ITEM #02507057
MFR #934223
Your Price$2,220.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Discs - For Use With BD Series Brake, No Hub, 1.500 - 3.875 in Bore, 20.0000 in Disc Diameter, 0.5000 in Disc Thickness, 2200 rpm, Shaft Inertia 2149.92 lb-in², Bare Steel and Iron Finish
MI ITEM #02507057
MFR #934223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,220.08/each(List $2,287.90)

Overview

Mfr description
934223 DISC,20.00 OD,PLAIN
  • .500 inch non-ventilated disc

Specifications

  • Parts Category
    Discs, Drums, Hubs & Calipers
  • For Use With Series
    BD Series Brake
  • Function
    Non-Ventilated Disc without hub
  • Bore Style
    No Hub
  • Bore Size
    1.500 - 3.875 in
  • Disc Diameter
    20.0000 in
  • Disc Thickness
    0.5000 in
  • Max Rpm
    2200 rpm
  • Shaft Inertia
    2149.92 lb/in²
  • Finish
    Bare Steel and Iron
  • Ratings
    CE, and RoHS
  • Pilot Or Drive Flg Bolt Circle Data
    6, 0.69 in. bolt holes @ 60° on a 8.500 in. bolt circle
  • Bore Diameter
    1.500 - 3.875 in
  • Brake Heat Sink Capacity
    529400 ft-lbs
  • Disc Working Radius In.
    BC=8.938, BD=8.625, SPC=8.563 in.
  • Manufacturer Product Page
  • UPC_NO
    662284237956
  • Weight
    73.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought