Motion
835134
Control Panel - For Use With Tension Control Systems, Surface Mount, Open Design
Mi Item #02507101
MFR #835134
Price$791.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Control Panel - For Use With Tension Control Systems, Surface Mount, Open Design
Mi Item #02507101
MFR #835134

Mfr description
835134 TC CONTROL PANEL,MANIFOLD
  • Four toggle switch manifold with mounting bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$791.84/each

Specifications

Dimensions

  • Orifice Size
    0.094 in
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Weight
    1.50 lbs

Details

  • For Use With Series
    Tension Control Systems
  • Function
    4 Stage Control Valves
  • Manufacturer Product Page
  • Mounting Style
    Surface Mount
  • Open Or Enclosed Design
    Open
  • Operating Range
    0-300 psi
  • Parts Category
    Valve & Valve Accessories
  • Ratings
    CE, and RoHS
  • Series
    4 Stage Control Panel
  • UPC_NO
    662284186858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)