Motion
B2024DSA3
Spherical Plain Bearing - 1.2500 in Bore, 2.4375 in OD, 1.39 in Inner Ring Width, Open
Mi Item #02507522
MFR #B2024DSA3
Price$733.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.2500 in Bore, 2.4375 in OD, 1.39 in Inner Ring Width, Open
Mi Item #02507522
MFR #B2024DSA3

Mfr description
B2024DSA3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.03/each

Specifications

Dimensions

  • Ball Diameter
    2.155 in
  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.39 in
  • Outer Ring Width
    0.6600 in
  • Outside Diameter  
    2.4375 in
  • Overall Width
    1.3900 in
  • Weight
    1.125 lbs

Details

  • Additional Details
    Open Type
  • Application
    Articulated Joints, Linkages
  • Ball Material
    52101 Bearing Quality Steel
  • Bearing Material
    52101 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Upc Number
    637400001186
  • Operating Temperature Range
    -60 TO 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52101 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    22300 lbf
  • Radial Static Load Capacity
    89000 lbf
  • Series
    ShimPack®
  • Type Of Bearing
    Double Acting Shimpack
  • UPC_NO
    637400001186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)