Motion
3792
Mounting Bracket - For Use With Tension Control Systems
MI ITEM #02507703
MFR #3792
Price$880.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounting Bracket - For Use With Tension Control Systems
MI ITEM #02507703
MFR #3792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$880.90/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    Mounting bracket for use with all web sensors. Use 1" rod.
  • For Use With Series
    Tension Control Systems
  • Function
    Web Control Sensor - Mounting Bracket
  • Manufacturer Product Page
  • Parts Category
    Guards & Mounting Hardware
  • Ratings
    CE, and RoHS
  • Series
    Mounting Bracket 3792
  • UPC_NO
    662284222013

Overview

Mfr description
3792 SCREWGUIDER,SENSOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought