Motion
MDB-625
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDB
MI ITEM #02508108
MFR #MDB-625
Price$2,286.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDB
MI ITEM #02508108
MFR #MDB-625

Mfr description
928900 MODULE MDB-625 CLUTCH/BRAKE
  • Enclosed, Air Engaged, Clutch Brake With Optional Input Shaft And Feet
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,286.97/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Drive Inertia
    7.81 lbin²
  • Frame Size
    56C
  • Input Shaft Diameter
    0.625 in
  • Output Shaft Diameter
    0.625 in
  • Port Size
    1/8 NPT
  • Weight
    27.00 lbs

Details

  • Actuation
    Air/Spring
  • Approximate Brake Facing Life
    394 hphr
  • Approximate Clutch Facing Life
    394 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    1.392 in³
  • Brake Air Chamber Volume When New
    0.550 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    45000 ft-lbs
  • Clutch Air Chamber Vol When Worn Out
    0.835 in³
  • Clutch Air Chamber Volume When New
    0.245 in³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    45000 ft-lb
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.40 hp hp
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284251709
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    540 in
  • Max Static Clutch Torque
    415 in-lb
  • Min Engagement Pressure
    5 psi
  • Open Or Enclosed Design
    Open
  • Overhung Load Capacity
    281 lb
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    MDB
  • Shaft Inertia
    9.06 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284251709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)