Motion
964650
3-Way Valve - For Use With Servo Motor Brake Systems, Inlet
MI ITEM #02508124
MFR #964650
Price$315.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Valve - For Use With Servo Motor Brake Systems, Inlet
MI ITEM #02508124
MFR #964650

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$315.20/each

Specifications

Dimensions

  • Port Size
    1/8 NPT
  • Weight
    0.50 lbs

Details

  • Additional Details
    This solenoid valve is meant to be used with servo brake, rod lock, and guide rail brake products.
  • Cv Factor
    0.120
  • For Use With Series
    Servo Motor Brake Systems
  • Function
    3-Way
  • Input Power
    24 V dc @ 0.1 A, 2.5 Watts
  • Manufacturer Product Page
  • Mounting Style
    Inlet
  • Operating Range
    0-150 psi
  • Parts Category
    Valve & Valve Accessories
  • Ratings
    CE, and RoHS
  • Series
    3-Way Valve
  • UPC_NO
    662284246460
  • Valve Default Mode
    Normally Closed

Overview

Mfr description
964650 KIT,VALVE,SOLENOID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought