Motion
L-600 15MM PILOT MT NSB

NEXEN GROUP
L-600 15MM PILOT MT NSB

Friction Clutch - 15 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02508218
MFR #L-600 15MM PILOT MT NSB
Price$2,049.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
L-600 15MM PILOT MT NSB

Friction Clutch - 15 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02508218
MFR #L-600 15MM PILOT MT NSB

Mfr description
950163 L-600 15MM PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,049.92/each

Specifications

Dimensions

  • Bore Diameter
    0.5938 in
  • Clutch Peak Thermal Input Rate
    12.50 kW
  • Drive Inertia
    80.35 kg-cm²
  • Input Shaft Diameter
    15 mm, 0.5910 in
  • Maximum Continuous Thermal Dissipation
    0.56 kW
  • Minimum Sprocket Size
    35/40T, 40/30T, 50/25T, 60/21T
  • Overall Diameter
    153.9 mm
  • Overall Length
    141.2 mm
  • Pilot Diameter
    75 mm
  • Port Size
    1/4 BSPT
  • Weight
    16.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Pilot mount clutches accept customer supplied pulleys or sprockets. Static torque up to 58.5 Nm at 5.5 bar, maximum speed 3600 rpm, transmitted power up to 7.5 kW, continuous thermal dissipation 0.56 kW, bores up to 30 mm. Features sealed ball bearings and splined hub. Available in pilot mount models only.
  • Approximate Clutch Facing Life
    427 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Clutch Air Chamber Volume When New
    5.360 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    120.10 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    81000 J
  • Clutch Response Factor
    0.060
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.56 kW, 0.751 hp
  • Max Pressure
    6.0 bar
  • Max Rpm
    3600 rpm
  • Min Engagement Pressure
    0.3 bar
  • Model
    L-600
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M6 Bolts @ 90° on a 90 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Series
    L 600
  • Shaft Inertia
    47.17 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284233446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)