Motion
MIU-1125 NI PLATED

NEXEN GROUP
MIU-1125 NI PLATED

Input Unit - For Use With FM 1125 Series, Straight Shaft, 1.1250 in Output Shaft, 1800 rpm, Overhung Load Capacity 570 lb, Shaft Inertia 0.34 lb-in², Nickel Plated Finish, 182TC and 184TC Frame Size
MI ITEM #02508239
MFR #MIU-1125 NI PLATED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MIU-1125 NI PLATED

Input Unit - For Use With FM 1125 Series, Straight Shaft, 1.1250 in Output Shaft, 1800 rpm, Overhung Load Capacity 570 lb, Shaft Inertia 0.34 lb-in², Nickel Plated Finish, 182TC and 184TC Frame Size
MI ITEM #02508239
MFR #MIU-1125 NI PLATED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
935041 MIU-1125 NI PLATED

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    FM 1125 Series
  • Bore Style
    Straight Shaft
  • Output Shaft Diameter
    1.1250 in
  • Max Rpm
    1800 rpm
  • Overhung Load Capacity
    570 lb
  • Shaft Inertia
    0.34 lb/in²
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Frame Size
    182TC and 184TC
  • Input Shaft Diameter
    1.125 in in
  • Kits
    937100 (NEMA C-Face Repair Kit)
  • Manufacturer Product Page
  • UPC_NO
    662284180825
  • Weight
    13.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text