Specifications
Dimensions
- Frame Size213TC and 215TC
- Input Shaft Diameter1.375 in in
- Output Shaft Diameter1.3750 in
- Weight14.00 lbs
Details
- Bore StyleStraight Shaft
- FinishNickel Plated
- For Use With SeriesFM 1375 Series
- Kits937100 (NEMA C-Face Repair Kit)
- Manufacturer Product Page
- Max Rpm1800 rpm
- Overhung Load Capacity570 lb
- Parts CategoryOther Accessories
- RatingsCE, and RoHS
- Shaft Inertia0.85 lb/in²
- UPC_NO662284195164
Overview
Mfr description
936041 MIU-1375 NI PLATED