Motion
SBP9-38.0-060-180-13-215-038 48 PSI

NEXEN GROUP
SBP9-38.0-060-180-13-215-038 48 PSI

Pneumatic Servo Motor Brake - SBP09 Series, Spring Actuated, Air Returned, 38 mm Input Shaft Diameter, 38 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish, Size 9
Mi Item #02508260
MFR #SBP9-38.0-060-180-13-215-038 48 PSI
Price$4,748.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP9-38.0-060-180-13-215-038 48 PSI

Pneumatic Servo Motor Brake - SBP09 Series, Spring Actuated, Air Returned, 38 mm Input Shaft Diameter, 38 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish, Size 9
Mi Item #02508260
MFR #SBP9-38.0-060-180-13-215-038 48 PSI

Mfr description
965102-SERVO BRAKE, BORE SIZE 38 MM
  • Spring engaged
  • Zero backlash
  • Low inertia
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,748.21/each

Specifications

Dimensions

  • Backlash
    0
  • Bore Diameter
    38 mm
  • Brake Size
    9
  • Input Bolt Circle
    215 mm
  • Input Bore Diameter
    38 mm
  • Input Pilot O.D.
    180 mm
  • Input Shaft Diameter
    1.4960 in
  • Length
    4.0280 in
  • Output Bolt Circle
    215 mm
  • Output Pilot O.D.
    180 mm
  • Output Shaft Diameter
    38 mm
  • Output Shaft Length
    60 mm
  • Pilot Diameter
    7.0870 in, 180 mm
  • Port Size
    1/8 NPT
  • Weight
    44.5 lbs

Details

  • 2D Drawing
  • Actuation
    Spring
  • Additional Details
    Includes quick exhaust valve for improved engagement response.
  • Air Chamber Volume
    2.9800 in³
  • Approximate Engagement Response Time
    85 ms
  • Approximate Release Response Time
    145 ms
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Brake Air Chamber Volume When New
    2.9800 in³
  • Combination Type
    Brake
  • Coupling Type
    Clamp Collar
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Acrylic Paint
  • Frame Type
    IEC
  • Function
    Stopping & Holding
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.9 bar
  • Max Rpm
    5000 rpm
  • Max Static Brake Torque
    55.32
  • Min Static Brake Torque
    75 N-m
  • Minimum Release Pressure
    3.3 bar
  • Model
    SBP 09
  • Mounting Configuration
    Square Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    112 N
  • Ratings
    IP67, CE, And RoHS
  • Recommended Control
    964650
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Return Type
    Air
  • Series
    SBP09
  • Shaft Inertia
    34.40 kg/cm²
  • Static Torque Capacity
    75 N-m
  • Temperature Range
    32 to 150 °F
  • Torsional Rigidity
    17613 in-lb/deg
  • Torsional Stiffness
    102733 N-m/rad
  • UPC_NO
    662284251747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)