Motion
EN50-15 CONVERTER .0-15 PSI 4-20 m

NEXEN GROUP
EN50-15 CONVERTER .0-15 PSI 4-20 m

Electro Pneumatic Converter - For Use With Tension Control Systems, Black Anodized Finish, -20 to 177 °F Temperature Range
Mi Item #02508262
MFR #EN50-15 CONVERTER .0-15 PSI 4-20 m
Price$2,936.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
EN50-15 CONVERTER .0-15 PSI 4-20 m

Electro Pneumatic Converter - For Use With Tension Control Systems, Black Anodized Finish, -20 to 177 °F Temperature Range
Mi Item #02508262
MFR #EN50-15 CONVERTER .0-15 PSI 4-20 m

Mfr description
964229 EN50-15,CONVERTER,0.0-15 PSI,4-
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,936.07/each

Specifications

Dimensions

  • Weight
    2.19 lbs

Details

  • Additional Details
    Use Nexen filter 912142 with this product.
  • Finish
    Black Anodized
  • For Use With Series
    Tension Control Systems
  • Function
    Electro Pneumatic Converter
  • Inputs
    4-20 mA
  • Manufacturer Product Page
  • Max Pressure
    140 psi
  • Operating Range
    0-15 psi
  • Parts Category
    Controls, Sensors, & Panels
  • Series
    EN50-15
  • Temperature Range
    -20 to 177 °F
  • UPC_NO
    662284236775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)