Motion
XTB-14 DUAL ROTOR 1.875

NEXEN GROUP
XTB-14 DUAL ROTOR 1.875

Modular Multi-caliper Tension Brake - Open Design, Straight Type
Mi Item #02508324
MFR #XTB-14 DUAL ROTOR 1.875
Price$5,090.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XTB-14 DUAL ROTOR 1.875

Modular Multi-caliper Tension Brake - Open Design, Straight Type
Mi Item #02508324
MFR #XTB-14 DUAL ROTOR 1.875

Mfr description
835562 XTB-14 ROTOR-HUB,DUAL ROTOR,1.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,090.40/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Disc Diameter
    14.0000 in
  • Length
    10.7400 in
  • Maximum Continuous Thermal Dissipation
    23.30 hp
  • Outer Diameter
    20.7500 in
  • Weight
    107 lbs

Details

  • Actuation
    Air Engaged
  • Additional Details
    Purchase Disc | Calipers | Facings | | Guard Separately
  • Bore Style
    Machined Bore with Keyway
  • Bore Type
    Straight
  • Combination Type
    Brake
  • Design
    Caliper
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air/None
  • Finish
    Blue Powder Paint
  • Function
    Brake
  • Max Number Of Calipers
    7
  • Max Pressure
    85 psi
  • Max Rpm
    2400 rpm
  • Min Engagement Pressure
    1 psi
  • Model
    XTB 14
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Shaft
  • Open Or Enclosed Design
    Open
  • Ratings
    RoHS
  • Restrictions
    Disc Counter Rotation Reduces Thermal Performance By 10% For 0 - 500 RPM And 25% Above 500 RPM
  • Series
    XTB 14
  • Shaft Inertia
    14.52 lb/ft²
  • Temperature Range
    32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)