Motion
XTB-18 DUAL ROTOR 1.938

NEXEN GROUP
XTB-18 DUAL ROTOR 1.938

Tension Control Brake - Open Design, Air Engaged, Release None, Straight Type, 1.9375 in Bore
Mi Item #02508327
MFR #XTB-18 DUAL ROTOR 1.938
Price$8,306.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XTB-18 DUAL ROTOR 1.938

Tension Control Brake - Open Design, Air Engaged, Release None, Straight Type, 1.9375 in Bore
Mi Item #02508327
MFR #XTB-18 DUAL ROTOR 1.938

Mfr description
835499 XTB-18 ROTOR-HUB,DUAL ROTOR,1.9
  • XTB multi-caliper tension control brakes maximize heat dissipation by deflecting it away from rotor the brake components
  • Fins on the rotor, hub back and calipers to throw dissipated heat into space, not into the brake
  • The fin design also draws cooler air around and over the brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,306.24/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bore Size Range
    1.9375 in
  • Disc Diameter
    18 in
  • Disc Thickness
    4.13 in
  • Length
    11.4900 in
  • Max Dynamic Torque Std
    14265 in
  • Maximum Continuous Thermal Dissipation
    40 hp
  • Outer Diameter
    With Guard: 25.8800 in | Without Guard: 24.5000 in
  • Overall Diameter
    24.50 in
  • Overall Length
    10.33 in
  • Port Size
    1/8 NPT
  • Weight
    187.00 lbs

Details

  • 2D Drawing
  • Actuation
    Air Engaged
  • Additional Details
    XTB 18 Heavy Duty Air Cooled Tension Control Brake, with up to 31.6 hp thermal capacity. Disc counter rotation reduces thermal performance by 10% for 0 - 500 rpm and 25% above 500 rpm. Purchase Disc, Calipers, Facings, and Guard Separately.
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Series
    XTB18 DUAL
  • Calipers
    835500
  • Combination Type
    Brake
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Cooling Enhancement
    835175
  • Design
    Multi-Caliper
  • Direction of Rotation
    Counter Clockwise
  • Drive Arrangement
    Shaft Mount
  • Engagement
    Air
  • Engagement/Release
    Air/None
  • Facing Kit
    835643 (Ultra Low Coefficient), 835471 (Low Coefficient), 835631 (Low Dust)
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    835445
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    40.00 hp
  • Max Dynamic Torque Low
    7947 in
  • Max Number Of Calipers
    9
  • Max Pressure
    85 psi
  • Max Rpm
    1900 rpm
  • Min Engagement Pressure
    1 psi
  • Model
    XTB 18
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Shaft
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, and RoHS
  • Release
    None
  • Restrictions
    Disc Counter Rotation Reduces Thermal Performance By 10% For 0 - 500 RPM And 25% Above 500 RPM
  • Series
    XTB 18
  • Temperature Range
    32 to 150 °F
  • Torque Low Coefficient Cal 80 Psi
    883 in
  • Torque Low Coefficient Caliper 1 Psi
    11 in
  • Torque Standard Coef Caliper 80 Psi
    1585 in
  • Torque Stn Coef Caliper 1 Psi
    20 in
  • UPC_NO
    662284229623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)