Motion
803352
Sensor - For Use With Pneumatic Clutches and Brakes, Side Mount, 0 to 200 °F Temperature Range, Strain Gauge Sensor
MI ITEM #02508396
MFR #803352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sensor - For Use With Pneumatic Clutches and Brakes, Side Mount, 0 to 200 °F Temperature Range, Strain Gauge Sensor
MI ITEM #02508396
MFR #803352

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
803352 TENSION SENSOR,SW,50
  • Sidewall Sensor Mounts To Side Frame Of The Machine And Provides Very Accurate Tension Sensing
  • Load Range - 200 lbs

Specifications

  • Parts Category
    Controls, Sensors, & Panels
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Mounting Style
    Side Mount
  • Series
    SW
  • Temperature Range
    0 to 200 °F
  • Ratings
    CE
  • Sensor Type
    Strain Gauge
  • Outputs
    250/500 mV
  • Cable Length
    16 ft
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284243926
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text