Motion
170014
4-Way Valve - For Use With Control Valves, In Line
MI ITEM #02508408
MFR #170014
List Price$768.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-Way Valve - For Use With Control Valves, In Line
MI ITEM #02508408
MFR #170014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$768.94/each for your price

Overview

Mfr description
170014 VALVE,DBL SOLENOID,INT

Specifications

  • Parts Category
    Valve & Valve Accessories
  • For Use With Series
    Control Valves
  • Function
    4-Way
  • Mounting Style
    In Line
  • Series
    4-Way Valve
  • Ratings
    CE, and RoHS
  • Cv Factor
    1.000
  • Piloted Int./Ext.
    Internal
  • Orifice Size
    0.188 in
  • Operating Range
    20-150 psi
  • Port Size
    1/4 NPT
  • Input Power
    120 V ac 50/60 Hz @ 6.3 Watts
  • Control Accessories
    170020 (Replacement Coil 12Vdc), 170021 (Replacement Coil 24Vdc), 170023 (Replacement Coil 120Vac), 170024 (Replacement Coil 220Vac)
  • Manufacturer Product Page
  • UPC_NO
    662284245746
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text