Motion
MB-600S BRAKE 10 SPRING

NEXEN GROUP
MB-600S BRAKE 10 SPRING

MB-600 Flange Mounted Brake - Spring/Air, 0.875 in Thru 1.625 in Bore Size, 3600 rpm Max, 1/8 NPT Port Size, Bare Cast Aluminum Finish
Mi Item #02508412
MFR #MB-600S BRAKE 10 SPRING
Price$3,439.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MB-600S BRAKE 10 SPRING

MB-600 Flange Mounted Brake - Spring/Air, 0.875 in Thru 1.625 in Bore Size, 3600 rpm Max, 1/8 NPT Port Size, Bare Cast Aluminum Finish
Mi Item #02508412
MFR #MB-600S BRAKE 10 SPRING

Mfr description
801305 MB-600S BRAKE,10 SPRING
  • These spring set brakes provide high torque in a compact unit
  • Static torque capacity up to 1800 In-lbs
  • Maximum operating speed up to 3600 rpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,439.79/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Frame Size
    182T, 184T, 213, 213T, 215, 215T, 254, 254U, 256T, 256U
  • Overall Diameter
    9.8100 in, 249.17 mm
  • Overall Length
    6.1800 in, 156.97 mm
  • Pilot Diameter
    8.5010 in, 215.93 mm
  • Port Size
    1/8 NPT
  • Weight
    26.50 lbs

Details

  • 2D Drawing
  • Accessory Hubs
    801331 (.875 in Bore), 801332 (1.000 in Bore), 801333 (1.125 in Bore), 801334 (1.250 in Bore), 801335 (1.375 in Bore), 801336 (1.500 in Bore), 801337 (1.625 in Bore)
  • Additional Details
    Consult Motion for use in cyclic applications. Hub required (sold separately).
  • Air Chamber Volume
    78.400 in3, 1284.74 cm3
  • Approximate Brake Facing Life
    1200 hp/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    17.0 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    15.00 hp
  • Brake Series
    MB Series
  • Clutch Category
    Brake
  • Clutch Type
    Spring-Set Air-Release
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Bare Cast Aluminum
  • Frame Type
    NEMA
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.33 hp
  • Max Pressure
    80 psi
  • Max Rpm
    3600 rpm
  • Min Static Brake Torque
    1100 in
  • Min Static Torque Capacity
    1100 lbs-in, 124.28 N-m
  • Minimum Release Pressure
    65 psi
  • Model
    MB 600
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    7.2500 in
  • Product Type
    Pneumatic Flange Mounted Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    801351
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Restrictions
    Do Not Use In High Speed Vertical Shaft Or High Cycle Rate Applications, Horizontal Mount Only
  • Series
    MB 600
  • Shaft Inertia
    12960.00 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)