Motion
801310
MB-800 Flange Mounted Brake - Spring/Air, 1.375 in Thru 1.875 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Bare Cast Aluminum Finish
Mi Item #02508413
MFR #801310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-800 Flange Mounted Brake - Spring/Air, 1.375 in Thru 1.875 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Bare Cast Aluminum Finish
Mi Item #02508413
MFR #801310

Mfr description
801310 MB-800S BRAKE,12 SPRING
  • These spring set brakes provide high torque in a compact unit
  • Static torque capacity up to 1800 In-lbs
  • Maximum operating speed up to 3600 rpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.375 in, 1.500 in, 1.625 in, 1.750 in, 1.875 in
  • Frame Size
    284T, 284U, 286T, 286U
  • Port Size
    1/8 NPT
  • Weight
    43.00 lbs

Details

  • Accessory Hubs
    801341 (1.375 in Bore), 801342 (1.500 in Bore), 801343 (1.625 in Bore), 801344 (1.750 in Bore), 801345 (1.875 in Bore)
  • Additional Details
    Consult Motion for use in cyclic applications. Hub required (sold separately).
  • Approximate Brake Facing Life
    2050 hp/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    29.0 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    26.00 hp
  • Brake Series
    MB Series
  • Engagement/Release
    Spring/Air
  • Finish
    Bare Cast Aluminum
  • Frame Type
    NEMA
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.45 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Min Static Brake Torque
    1800 in
  • Minimum Release Pressure
    65 psi
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    801352
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Shaft Inertia
    12960.00 lb/in²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)