Motion
TSE-1200 QD TYPE'E' 14 SPRING

NEXEN GROUP
TSE-1200 QD TYPE'E' 14 SPRING

Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, High Coefficient Facing
MI ITEM #02508415
MFR #TSE-1200 QD TYPE'E' 14 SPRING
Price$5,947.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TSE-1200 QD TYPE'E' 14 SPRING

Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, High Coefficient Facing
MI ITEM #02508415
MFR #TSE-1200 QD TYPE'E' 14 SPRING

Mfr description
822714 TSE-1200 QD,TYPE'E',14 SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,947.89/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size Range
    0.8750 in, 0.8750 to 2.8750 in, 0.9375 in, 1.0000 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in
  • Overall Diameter
    13.76 in
  • Overall Length
    6.50 in
  • Port Size
    1/4 NPT
  • Weight
    107.00 lbs
  • Width
    13.7600 in, 349.50 mm

Details

  • 2D Drawing
  • Additional Details
    QD bushing is required and sold seperately. Consult Motion Industries for use in cyclic applications.
  • Air Chamber Volume
    12.400 in3, 203.200 cm3
  • Approximate Brake Facing Life
    6550 hp/hr
  • Bore Style
    E Bushing (0.8750 to 2.8750 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    2.100 in³
  • Brake Air Chamber Volume When New
    12.400 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    58.6 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    550000 ft-lbs
  • Brake Peak Thermal Input Rate
    53.00 hp
  • Brake Response Factor
    4.290
  • Bushing Type & Range
    E Type - 0.8750 to 2.8750 in
  • Clutch Category
    Friction Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    822711
  • Finish
    Black Acrylic Paint
  • Function
    Stopping & Holding
  • Guards
    822516
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    6.40 hp
  • Max Pressure
    100 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    4375 in
  • Minimum Release Pressure
    80 psi
  • Model
    TSE-1200
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    822515 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940019,940019,940020
  • Restrictions
    This Brake Should Not Be Flange Mounted Or May Be Damaged
  • Series
    TSE 1200
  • Shaft Inertia
    478.40 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284252652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)