Motion
TSE-1400 QD'F' 14 SPRING

NEXEN GROUP
TSE-1400 QD'F' 14 SPRING

Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, High Coefficient Facing
Mi Item #02508417
MFR #TSE-1400 QD'F' 14 SPRING
Price$7,938.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TSE-1400 QD'F' 14 SPRING

Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, High Coefficient Facing
Mi Item #02508417
MFR #TSE-1400 QD'F' 14 SPRING

Mfr description
822724 TSE-1400 QD'F',14 SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,938.18/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size Range
    1.0000 in, 1.0000 to 3.2500 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in, 2.9375 in, 3.0000 in, 3.1250 in, 3.1875 in, 3.2500 in
  • Height
    16.4800 in, 418.59 mm
  • Overall Diameter
    16.48 in
  • Overall Length
    7.25 in
  • Port Size
    1/4 NPT
  • Weight
    125.00 lbs
  • Width
    16.4800 in, 418.59 mm

Details

  • 2D Drawing
  • Additional Details
    QD bushing is required and sold seperately. Consult Motion Industries for use in cyclic applications.
  • Air Chamber Volume
    21.100 in3, 345.767 cm3
  • Approximate Brake Facing Life
    7250 hp/hr
  • Bore Style
    F Bushing (1.000 to 3.250 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    7.800 in³
  • Brake Air Chamber Volume When New
    21.100 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    72.2 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    830000 ft-lbs
  • Brake Peak Thermal Input Rate
    65.00 hp
  • Brake Response Factor
    4.290
  • Bushing Type & Range
    F Type - 1.0000 to 3.5000 in
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    822722
  • Finish
    Black Acrylic Paint
  • Function
    Stopping & Holding
  • Guards
    822526
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    12.80 hp
  • Max Pressure
    100 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    7000 in
  • Minimum Release Pressure
    80 psi
  • Model
    TSE-1400
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    822525 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940019,940019,940020
  • Restrictions
    This Brake Should Not Be Flange Mounted Or May Be Damaged
  • Series
    TSE 1400
  • Shaft Inertia
    991.00 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284252676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)