Motion
964509
24V DC Power Supply - For Use With Pneumatic Control Systems
Mi Item #02508427
MFR #964509
Price$1,062.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24V DC Power Supply - For Use With Pneumatic Control Systems
Mi Item #02508427
MFR #964509

Mfr description
964509 POWER SUPPLY,SMART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,062.40/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    24V power supply for use with any of Nexen's 24V products.
  • For Use With Series
    Pneumatic Control Systems
  • Function
    Power Supply
  • Input Power
    115/230 V ac 50/60 Hz
  • Manufacturer Product Page
  • Outputs
    24 VDC @ 0.6 A
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    UL, CSA, CE, and RoHS
  • Series
    24V DC Power Supply
  • UPC_NO
    662284244008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)