Motion
T-1200 QD TYPE'E'

NEXEN GROUP
T-1200 QD TYPE'E'

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
MI ITEM #02508490
MFR #T-1200 QD TYPE'E'
Your Price$3,618.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-1200 QD TYPE'E'

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
MI ITEM #02508490
MFR #T-1200 QD TYPE'E'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,618.96/each(List $4,342.75)

Overview

Mfr description
822510 T-1200 QD TYPE'E'

Specifications

  • Engagement/Release
    Air/Spring
  • Bore Type
    QD Bushed
  • Bore Style
    E Bushing (0.8750 to 2.8750 in)
  • Bore Size Range
    0.8750 in, 0.8750 to 2.8750 in, 0.9375 in, 1.0000 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in
  • Port Size
    1/4 NPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Acrylic Paint
  • Brake Facing Type
    Standard Coefficient
  • Max Static Brake Torque
    5500 in
  • Bushing Type & Range
    E Type - 0.8750 to 2.8750 in
  • Function
    Stopping & Holding
  • Shaft Inertia
    478.40 lb/in²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Red
  • Overall Length
    5.22 in
  • Overall Diameter
    13.76 in
  • Approximate Brake Facing Life
    4367 hp/hr
  • Brake Facing Effective Area
    58.6 in²
  • Max Brake Continuous Thermal Diss
    6.40 hp
  • Brake Heat Sink Capacity
    550000 ft-lbs
  • Brake Peak Thermal Input Rate
    53.00 hp
  • Brake Response Factor
    0.451
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    3 psi
  • Brake Air Chamber Volume When New
    2.764 in³
  • Brake Air Chamber Vol When Worn Out
    11.298 in³
  • Ratings
    CE and RoHS
  • Other Accessories
    822515 (Torque Pin Bracket)
  • Recommended Control Kits
    940011,940012,940017,940021
  • Additional Details
    QD bushing is required and sold seperately. To prevent housing rotation see torque pin bracket under accessories.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284250993
  • Model
    T-1200
  • Weight
    89.00 lbs
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text