Motion
T-1000 QD TYPE'E' W/COOLING FEATURE

NEXEN GROUP
T-1000 QD TYPE'E' W/COOLING FEATURE

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 0.250 NPT Port Size, 1800 RPM Max, Black Oxide Finish, Standard Coefficient Facing
Mi Item #02508495
MFR #T-1000 QD TYPE'E' W/COOLING FEATURE
Price$2,913.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-1000 QD TYPE'E' W/COOLING FEATURE

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 0.250 NPT Port Size, 1800 RPM Max, Black Oxide Finish, Standard Coefficient Facing
Mi Item #02508495
MFR #T-1000 QD TYPE'E' W/COOLING FEATURE

Mfr description
824303 T1000 QD TYPE'E',W/COOLING
  • Air Engaged, Shaft Mounted, Tapered Bore, Brake
  • Has Suplemental Compressed Air Cooling Feature, And Viton Seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,913.70/each

Specifications

Dimensions

  • Bore Diameter
    22.23 to 73.03 mm
  • Outer Diameter
    11.88 in
  • Overall Diameter
    11.8800 in, 301.75 mm
  • Overall Length
    4.44 in
  • Port Size
    1/4 NPT
  • Weight
    47.00 lbs
  • Width
    11.8800 in, 301.75 mm

Details

  • Additional Details
    Supplemental Cooling Feature, Viton Seals
  • Air Chamber Volume
    1.847 in3, 30.267 cm3
  • Approximate Brake Facing Life
    3066 hphr
  • Bore Style
    QD Type E
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    10.707 in³
  • Brake Air Chamber Volume When New
    1.847 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    200000 ft-lbs
  • Brake Peak Thermal Input Rate
    45.00 hp
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    RK-1000
  • Manufacturer Upc Number
    662284252409
  • Max Brake Continuous Thermal Diss
    3.00 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    3450 in
  • Min Engagement Pressure
    3 psi
  • Model
    T-1000
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE, RoHS
  • Restrictions
    This Brake Should Not Be Flange Mounted Or May Be Damaged
  • Series
    T 1000
  • Shaft Inertia
    282.24 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284252409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)