Motion
FMIU-1625 INPUT UNIT 1.625

NEXEN GROUP
FMIU-1625 INPUT UNIT 1.625

Input Unit - For Use With FM 1625 Series, Straight Shaft, 1.6250 in Output Shaft, 1800 rpm, Overhung Load Capacity 660 lb, Shaft Inertia 2.13 lb-in², Black Oxide Finish, 254TC and 256TC Frame Size
Mi Item #02508513
MFR #FMIU-1625 INPUT UNIT 1.625
Price$1,971.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMIU-1625 INPUT UNIT 1.625

Input Unit - For Use With FM 1625 Series, Straight Shaft, 1.6250 in Output Shaft, 1800 rpm, Overhung Load Capacity 660 lb, Shaft Inertia 2.13 lb-in², Black Oxide Finish, 254TC and 256TC Frame Size
Mi Item #02508513
MFR #FMIU-1625 INPUT UNIT 1.625

Mfr description
936001 FMIU-1625,INPUT UNIT,1.625
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,971.14/each

Specifications

Dimensions

  • Frame Size
    254TC and 256TC
  • Input Shaft Diameter
    1.625 in in
  • Output Shaft Diameter
    1.6250 in
  • Weight
    14.00 lbs

Details

  • Bore Style
    Straight Shaft
  • Finish
    Black Oxide
  • For Use With Series
    FM 1625 Series
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Overhung Load Capacity
    660 lb
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    2.13 lb/in²
  • UPC_NO
    662284249959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)