Motion
801424
Input Unit - For Use With FMCB-130-19 Series Clutch/Brakes, FMCBE-130-19 Series Clutch/Brales, FMCE-130-19 Series, Straight Shaft, 19 mm Output Shaft, 1500 rpm, Black Oxide Finish, 80 Frame Size
Mi Item #02508515
MFR #801424
Price$791.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FMCB-130-19 Series Clutch/Brakes, FMCBE-130-19 Series Clutch/Brales, FMCE-130-19 Series, Straight Shaft, 19 mm Output Shaft, 1500 rpm, Black Oxide Finish, 80 Frame Size
Mi Item #02508515
MFR #801424

Mfr description
801424 FMIU-130-19 INPUT UNIT,19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$791.08/each

Specifications

Dimensions

  • Frame Size
    80
  • Input Shaft Diameter
    19 mm in
  • Output Shaft Diameter
    19 mm
  • Weight
    7.00 lbs

Details

  • Bore Style
    Straight Shaft
  • Finish
    Black Oxide
  • For Use With Series
    FMCB-130-19 Series Clutch/Brakes, FMCBE-130-19 Series Clutch/Brales, FMCE-130-19 Series
  • Manufacturer Product Page
  • Max Rpm
    1500 rpm
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Series
    FM 130-19 Input Unit
  • UPC_NO
    662284154307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)