Motion
801498
Input Unit - For Use With FMCB-130-19 Series Clutch/Brakes, FMCBE-130-19 Series Clutch/Brakes, FMCE-130-19 Series, Straight Shaft, 19 mm Output Shaft, 1500 rpm, Nickel Plated Finish, 80 Frame Size
MI ITEM #02508516
MFR #801498
List Price$1,324.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FMCB-130-19 Series Clutch/Brakes, FMCBE-130-19 Series Clutch/Brakes, FMCE-130-19 Series, Straight Shaft, 19 mm Output Shaft, 1500 rpm, Nickel Plated Finish, 80 Frame Size
MI ITEM #02508516
MFR #801498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,324.49/each for your price

Overview

Mfr description
801498 FMIU-130-19 INPUT UNIT,19

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    FMCB-130-19 Series Clutch/Brakes, FMCBE-130-19 Series Clutch/Brakes, FMCE-130-19 Series
  • Bore Style
    Straight Shaft
  • Output Shaft Diameter
    19 mm
  • Max Rpm
    1500 rpm
  • Series
    FM 130-19 Input Unit
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Frame Size
    80
  • Input Shaft Diameter
    19 mm in
  • Manufacturer Product Page
  • UPC_NO
    662284224147
  • Weight
    7.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text