Motion
801425
Input Unit - For Use With FMCB-130-24 Series Clutch/Brake, FMCBE-130-24 Series Clutch/Brake, Straight Shaft, 24 mm Output Shaft, 1500 rpm, Black Oxide Finish, 90S and 90L Frame Size
Mi Item #02508517
MFR #801425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FMCB-130-24 Series Clutch/Brake, FMCBE-130-24 Series Clutch/Brake, Straight Shaft, 24 mm Output Shaft, 1500 rpm, Black Oxide Finish, 90S and 90L Frame Size
Mi Item #02508517
MFR #801425

Mfr description
801425 FMIU-130-24 INPUT UNIT,24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    90S and 90L
  • Input Shaft Diameter
    24 mm in
  • Output Shaft Diameter
    24 mm
  • Weight
    7.00 lbs

Details

  • Bore Style
    Straight Shaft
  • Finish
    Black Oxide
  • For Use With Series
    FMCB-130-24 Series Clutch/Brake, FMCBE-130-24 Series Clutch/Brake
  • Manufacturer Product Page
  • Max Rpm
    1500 rpm
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Series
    FM 130-24 Input Unit
  • UPC_NO
    662284154314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)