Motion
801575
Input Unit - For Use With FMCBES-7-28 Series Clutch/Brake, FMCBE-7-28 Series Clutch/Brake, FMCB-7-28 Series Clutch/Brake, Straight Shaft, 28 mm Output Shaft, 1500 rpm, Nickel Plated Finish, 100L and 112M Frame Size
Mi Item #02508520
MFR #801575
Price$1,823.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FMCBES-7-28 Series Clutch/Brake, FMCBE-7-28 Series Clutch/Brake, FMCB-7-28 Series Clutch/Brake, Straight Shaft, 28 mm Output Shaft, 1500 rpm, Nickel Plated Finish, 100L and 112M Frame Size
Mi Item #02508520
MFR #801575

Mfr description
801575 FMIU-7-28 INPUT UNIT,28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,823.43/each

Specifications

Dimensions

  • Frame Size
    100L and 112M
  • Input Shaft Diameter
    28 mm in
  • Output Shaft Diameter
    28 mm
  • Weight
    12.00 lbs

Details

  • Bore Style
    Straight Shaft
  • Finish
    Nickel Plated
  • For Use With Series
    FMCB-7-28 Series Clutch/Brake, FMCBE-7-28 Series Clutch/Brake, FMCBES-7-28 Series Clutch/Brake
  • Manufacturer Product Page
  • Max Rpm
    1500 rpm
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284224161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)