Motion
801608
Input Unit - For Use With FMCBES-7-38 Series Clutch/Brake, FMCBE-7-38 Series Clutch/Brake, FMCB-7-38 Series Clutch/Brake, Straight Shaft, 38 mm Output Shaft, 1500 rpm, Nickel Plated Finish, 132S Frame Size
MI ITEM #02508523
MFR #801608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FMCBES-7-38 Series Clutch/Brake, FMCBE-7-38 Series Clutch/Brake, FMCB-7-38 Series Clutch/Brake, Straight Shaft, 38 mm Output Shaft, 1500 rpm, Nickel Plated Finish, 132S Frame Size
MI ITEM #02508523
MFR #801608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
801608 FMIU-7-38 INPUT UNIT,38

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    FMCB-7-38 Series Clutch/Brake, FMCBE-7-38 Series Clutch/Brake, FMCBES-7-38 Series Clutch/Brake
  • Bore Style
    Straight Shaft
  • Output Shaft Diameter
    38 mm
  • Max Rpm
    1500 rpm
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Frame Size
    132S
  • Input Shaft Diameter
    38 mm in
  • Manufacturer Product Page
  • UPC_NO
    662284224192
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text