Motion
801629
Input Unit - For Use With FMCBES-8-38 Series Clutch/Brake, FMCBE-8-38 Series Clutch/Brake, FMCB-8-38 Series Clutch/Brake, Straight Shaft, 38 mm Output Shaft, 1500 rpm, Black Oxide Finish, 132M Frame Size
Mi Item #02508525
MFR #801629
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Input Unit - For Use With FMCBES-8-38 Series Clutch/Brake, FMCBE-8-38 Series Clutch/Brake, FMCB-8-38 Series Clutch/Brake, Straight Shaft, 38 mm Output Shaft, 1500 rpm, Black Oxide Finish, 132M Frame Size
Mi Item #02508525
MFR #801629

Mfr description
801629 FMIU-8-38 INPUT UNIT,38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    132M
  • Input Shaft Diameter
    38 mm in
  • Output Shaft Diameter
    38 mm
  • Weight
    13.00 lbs

Details

  • Bore Style
    Straight Shaft
  • Finish
    Black Oxide
  • For Use With Series
    FMCB-8-38 Series Clutch/Brake, FMCBE-8-38 Series Clutch/Brake, FMCBES-8-38 Series Clutch/Brake
  • Manufacturer Product Page
  • Max Rpm
    1500 rpm
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284184243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)