Motion
FMCBE-70-14 14MM INTEGRAL VALVE

NEXEN GROUP
FMCBE-70-14 14MM INTEGRAL VALVE

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #02508530
MFR #FMCBE-70-14 14MM INTEGRAL VALVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-70-14 14MM INTEGRAL VALVE

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBE
MI ITEM #02508530
MFR #FMCBE-70-14 14MM INTEGRAL VALVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clutch Peak Thermal Input Rate
    2.80 kW
  • Frame Size
    D71C
  • Input Shaft Diameter
    14 mm
  • Output Shaft Diameter
    14 mm
  • Port Size
    1/8 NPT
  • Weight
    12.50 lbs

Details

  • Actuation
    Air/Air
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    17.040 cm³
  • Brake Air Chamber Volume When New
    10.040 cm³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    2.80 kW
  • Clutch Air Chamber Vol When Worn Out
    17.040 cm³
  • Clutch Air Chamber Volume When New
    10.590 cm³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.08 kW hp
  • Cv Factor
    0.12
  • Finish
    Machined Aluminum
  • Input Power
    115 VAC 50/60 Hz @ 2.5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284245548
  • Max Pressure
    6.0 bar
  • Max Rpm
    3600 rpm
  • Max Static Brake Torque
    10 N-m
  • Max Static Clutch Torque
    10 N-m
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    32 kg
  • Ratings
    CE, And RoHS
  • Series
    FMCBE
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284245548

Overview

Mfr description
801361 FMCBE-70-14 14MM,INTEGRAL VALVE
  • Enclosed, Air Engaged, Clutch Brake With Optional Input Shaft And Feet
  • With Integral Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought